Baldor Reliance Super-E Electric Motor (100 HP, 1780 RPM, 460 V)

Baldor Reliance Super-E Electric Motor (100 HP, 1780 RPM, 460 V)

Baldor Reliance Super-E Electric Motor. Cat No: EM2555T-4. Seria No: C1104251153. Spec: 44E192W-48G1. Power Supply - 100 Hp, 1780 RPM, 460 Volts, 115 Amps, 3 Ph, 60 Hz.
Product Details
  • Stock No: GHRC01A
  • Manufacturer: Baldor
  • Model: EM2555T-4
  • Serial Number: C1104251153
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor Reliance
  • Motor Horsepower(HP): 100
  • Motor RPM: 1,780
  • Motor Voltage: 460
  • Motor Amps: 115
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 404T
Dimensions:
  • Length (Inches): 42
  • Width (Inches): 40
  • Height (Inches): 35
  • Weight (LBS): 1,300
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2025
  • Previously Used With: Reciprocating Compressor Package
Baldor Reliance Super-E Electric Motor (100 HP, 1780 RPM, 460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed