Baldor Super-E Electric Motor (75 HP, 1775 RPM, 230/460V)

Baldor Super-E Electric Motor (75 HP, 1775 RPM, 230/460V)

Baldor Super-E 3-Phase Electric Motor. CAT No: EM2551T. Spec: 440051W013G12.
Product Details
  • Stock No: GHRC02A
  • Manufacturer: Baldor
  • Model: EM2551T
  • Serial Number: Z0410140219
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 75
  • Motor RPM: 1,775
  • Motor Voltage: 230/460
  • Motor Amps: 170/85
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 365T
Dimensions:
  • Length (Inches): 42
  • Width (Inches): 40
  • Height (Inches): 32
  • Weight (LBS): 1,400
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2025
  • Spec Sheet Available: No
Baldor Super-E Electric Motor (75 HP, 1775 RPM, 230/460V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed