Baldor Variable Frequency Drive - 7.5 HP

Baldor Variable Frequency Drive - 7.5 HP

Baldor Variable Frequency Drive. Model: ID15H407-W. S/N: 2601PX025. Input: 460 V, 3 ph, 50/60 Hz. Output: 460 V, 3 ph, 0-400 Hz.

Product Details
  • Stock No: NOI1305
  • Manufacturer: Baldor
  • Model: ID15H407-W
  • Serial Number: 2601PX025
Previous Refrigerant
Motor Details
  • If Multiple Motors, Motor Descriptions vs specs: Input: 460 V, 3 ph, 50/60 Hz. Output: 460 V, 3 ph, 0-400 Hz.
  • Motor Horsepower(HP): 7.5
Dimensions:
Additional Product Details
Baldor Variable Frequency Drive - 7.5 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed