Baldor WDM3538 Motor (0.5 HP, 1725 RPM, 230/460 V)

Baldor WDM3538 Motor (0.5 HP, 1725 RPM, 230/460 V)

Baldor WDM3538 Motor (0.5 HP, 1725 RPM, 230/460 V) Serial Number: F0603240268. 0.5 HP. Motor RPM: 1725. Motor Voltage:1725. Motor Voltage: 230/460. Motor Amps: 1.6/.8. Motor Hertz (HZ): 60. Motor Phases: 3. Motor Frame Size: 56. Shipping Dimensions (Inches): 13x9x7. Weight(lbs): 45 Unused Washdown Duty Motor Spec No: 35S578-1802G1
Product Details
  • Stock No: GENF78
  • Manufacturer: Baldor
  • Model: WDM3538
  • Serial Number: F0603240268
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 1,725
  • Motor Voltage: 230/460
  • Motor Amps: 1.6/.8
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 56
Dimensions:
  • Length (Inches): 13
  • Width (Inches): 9
  • Height (Inches): 7
  • Weight (LBS): 45
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Baldor WDM3538 Motor (0.5 HP, 1725 RPM, 230/460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed