Baldor WDM3554T Motor (1 1/2 HP, 1725 RPM, 208-230/460 V)

Baldor WDM3554T Motor (1 1/2 HP, 1725 RPM, 208-230/460 V)

Baldor WDM3554T Motor (1 1/2 HP, 1725 RPM, 208-230/460 V) Serial Number: 35H817X623. 1 1/2 HP. Motor RPM: 1725. Motor Voltage:1725. Motor Voltage: 208-230/460. Motor Amps: 4.6-4.2-2.7. Motor Hertz (HZ): 60. Motor Phases: 3. Motor Frame Size: 145T. Shipping Dimensions (Inches): 25x18x19. Weight(lbs): 138
Product Details
  • Stock No: NSF21.79
  • Manufacturer: Baldor
  • Model: WDM3554T
  • Serial Number: 35H817X623
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 112
  • Motor RPM: 1,725
  • Motor Voltage: 208-230/460
  • Motor Amps: 4.6-4.2-2.7
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 145T
Dimensions:
  • Length (Inches): 25
  • Width (Inches): 18
  • Height (Inches): 19
  • Weight (LBS): 138
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Baldor WDM3554T Motor (1 1/2 HP, 1725 RPM, 208-230/460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed