- Product Details
Ball Mill 2 ft. 8 in. dia. x 3 ft. ½ in. L.
Ball Mill Inside dimensions: 2 ft. 8 in. dia. x 3 ft. ½ in. L. Constant grinding action is provided for using porcelain balls as the grinding media with the surface area of each ball multiplying its effect. This mill features a high alumina brick lining with applications to include: chemicals, paints, coatings, and ceRam Industriesics industries where the reliability and uniformity of output tolerances must maintain consistency. This unit was in prior service with Crane Plumbing in their porcelain process line. Cleveland Worm gear drive: 200-AT. No. L 11463. Series: 26. 2 Hp, 240 Rpm, 40-1 ratio. General Electric motor. (2) 12-3/4 in. x 8-3/4 in. opening covers. Overall dimensions: 8 ft. L. x 5 ft. 4-1/2 in. W. x 4 ft. 10 in. H.(G)(ACN620).
Product Details
- Stock No: MASH047
- Manufacturer: Not Specified
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: GE
- Motor Horsepower(HP): 2
- Motor RPM: 240
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 96
- Width (Inches): 64.5
- Height (Inches): 58
- ACN: 620
Additional Product Details
- Previously Used With: This unit was in prior service with Crane Pumbling in their porcelain process line.
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!




























