Ballinger Lonestar Stainless Steel Table-Top Bi-Pass Conveyor

Ballinger Lonestar Stainless Steel Table-Top Bi-Pass Conveyor

Ballinger Lonestar Stainless Steel Table-Top Bi-Pass Conveyor. Model: 3.25 table. S/N: 0530-14. Effective conveyor dimensions: 72 in. L x 4 in. W. Curved section: 14-1/2 in. L. (10) Guide brackets. Adjustable legs. Conveyor inlet/outlet height: 45/35 in. max/min. Overall dimensions: 88 in. L x 15 in. W x 42 in. H.

Product Details
  • Stock No: SFEP066.3a
  • Manufacturer: Ballinger Lonestar
  • Model: 3.25 table
  • Serial Number: 0530-14
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Ballinger Lonestar Stainless Steel Table-Top Bi-Pass Conveyor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed