Bally Case & Cooler Air Cooled Condensing Unit

Bally Case & Cooler Air Cooled Condensing Unit

Bally Case & Cooler Air Cooled Condensing Unit. Model: FAZ-750. S/N: 83456. Fan diameter: 2 ft. Copeland Copelametic 2-Cylinder Reciprocating Compressor, Model: 9RS2-0760-TFC, S/M: 8377761, power supply: 208-230 V, 29.3 FLA, 164 LRA, 60 Hz, 3-phase. Accumulator- 2 Gallon, inside straight-wall dimensions: 6 in. dia. x 1 ft. 4 in. H. Oil Separator- 2.5 Gallon, inside straight-wall dimensions: 8 in. dia. x 1 ft. H. Inlets: (1) 1-1/4 in. dia. suction port. Outlets: (1) 1-1/2 in. dia. discharge port. Overall dimensions: 6 ft. 7 in. L x 2 ft. 10 in. W x 4 ft. 8-1/2 in. H.

Product Details
  • Stock No: BAPF117B.1
  • Manufacturer: Bally
  • Model: FAZ-750
  • Serial Number: 83456
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 79
  • Width (Inches): 34
  • Height (Inches): 56.5
Additional Product Details
Bally Case & Cooler Air Cooled Condensing Unit
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed