Baltimore Air Coil Evaporative Condenser - 400 Ton

Baltimore Air Coil Evaporative Condenser - 400 Ton

Baltimore Air Coil Company Evaporative Condenser. Nominal rated capacity: 400 tons using R-22 at 105ºF condensing, 40ºF suction, and 78ºF wet bulb temperatures or 288 tons using R-717 at 96.3ºF condensing, 20ºF suction and 78ºF wet bulb temperatures. Last used with ammonia. The fans, motor, and drive system are located outside of the moist discharge airstream, protecting them from moisture, condensation and icing. Unit is suitable for year-round operation. Number of fans: 8. Fan diameter: 1 ft. 7 in. Number of motors: 4. Typical motor, 7.5 hp, 1740 rpm, 230/460 V, 21.6/10.8 amps, 60 Hz, 3 phase. Inlets: (2) 3 in. dia. ports, (1) 4 in. dia. port. Outlets: (2) 2 ½ in. dia. ports, (1) 6 in. dia. port. Overall dimensions: 18 ft. 6 in. L x 9 ft. 1 in. W x 10 ft. 6 in. H.(ACN565-76).
Click here to see a video of the equipment
Product Details
  • Stock No: BNCA173A
  • Manufacturer: BAC
  • Model: VLC- 400
  • Serial Number: 764067P
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
Condenser Dimensions
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Baltimore Air Coil Evaporative Condenser - 400 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed