Baltimore Aircoil Company Condenser

Baltimore Aircoil Company Condenser

Baltimore Aircoil Company Condenser, Model BAC-C1664, S/N: 92100177, Heat of Rejection:11,818,800 btuh. Shipping weight: 29,620 lbs; operating weight: 42,520 lbs; heaviest section: 21,400 lbs; 127,900 cfm; (2) 40 hp motor (0 in. ESP); 835 gpm; 804 corrected Evaporator tons; 8.0 KW; 10 Canadian KW. (N. Dakota)

Product Details
  • Stock No: EMSC02
  • Manufacturer: BAC
  • Model: BAC-C1664
  • Serial Number: 92100177
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
Condenser Dimensions
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Baltimore Aircoil Company Condenser
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed