Baltimore Aircoil Company Cooling Tower - 130 Ton

Baltimore Aircoil Company Cooling Tower - 130 Ton

1994 Baltimore Aircoil Company Cooling Tower. Model: 3130. Rated capacity: 130 nominal tons for respective entering and leaving water temperatures of 95°F and 85°F at a 78°F wet bulb with 390 gpm flow. (1) 5 ft. dia. fan. Fan belt: 2B-79. US electric fan motor, 5 hp, 1735 rpm, 230/460 V, 13.8/6.9 amps, 60 Hz, 3 phase. Driver pulley dia: 5 in. Driven pulley dia: 16 in. Ratio 3.2. Final rpm: 542. (1) 1 ft. 5 in. W x 2 ft. 10 in. H. access door. (1) 1 ft. 5 in. W x 1 ft. 6 in. H access door. Inlets: (1) 4 in. dia. port, (1)1 in. dia. MNPT water make up port. Outlet: (1) 4 in. dia. port, (1) 3 ½ in. dia. FNPT overflow port. Listed shipping weight: 4140 lbs. Overall dimensions: 17 ft. 6 in. L x 7 ft. 2 in. W x 9 ft. H.(ACN281).

Click here to see a video of the equipment
Product Details
  • Stock No: ADSP301.15
  • Manufacturer: BAC
  • Model: 3130
  • Serial Number: 94600442
Cooling Tower Details
  • Circuit Type: Open
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Baltimore Aircoil Company Cooling Tower - 130 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed