Baltimore Aircoil Company Cooling Tower - 135 Ton

Baltimore Aircoil Company Cooling Tower - 135 Ton

Baltimore Aircoil Company Cooling Tower - 135 Ton, Model VXT-135GR, Serial 88-200591, belt #3-B66, 10 ft. 10 in. x 13 ft. x 4 ft.

Product Details
  • Stock No: 35.ACEU14
  • Manufacturer: BAC
  • Model: VXT-135GR
  • Serial Number: 88-200591
Cooling Tower Details
  • Circuit Type: Open
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Baltimore Aircoil Company Cooling Tower - 135 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed