Baltimore Aircoil Company Cooling Tower

Baltimore Aircoil Company Cooling Tower

Baltimore Aircoil Company Cooling Tower- 130 Ton. Model: FXT-130. Airflow: 38,300 cfm. Fan dia: 77 in. Inlets/outlets: (1) 8 in., (1) 6 in., (2) 2 in. Manway: (1) 17 in. dia. US Electrical Motor: 7.5 hp, 1740 rpm, 220 V, 28 amps, 60 Hz, 3 phase, 4.5:1 pulley ratio. Overall dimensions: 9 ft L x 7 ft 4 in. W x 8 ft H.

Product Details
  • Stock No: 25.ACEU832
  • Manufacturer: BAC
Cooling Tower Details
  • Circuit Type: Open
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Baltimore Aircoil Company Cooling Tower
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed