Baltimore Aircoil Company Cooling Tower 3000 Series - 250 Ton

Baltimore Aircoil Company Cooling Tower 3000 Series - 250 Ton

Baltimore Aircoil Company Cooling Tower 3000 Series - 250 Ton. Model 3294-2R. Protected by BAC protection system. Inlets: (1) 6 in.; (1) 1 in. Outlets: (1) 8 in.; (1) 2 in. Fiberglass covering. 460 V, 20/50 hp, 3 phase, 60 hz, 1,765 rpm. 880 Code H. ID G4039IWO9W201R003F. Overall dimensions: 18 ft L x 7 ft. 9 in. W x 10 ft 10 in. H.

Product Details
  • Stock No: 70.ACEU752
  • Manufacturer: BAC
  • Model: 3294-2R
Cooling Tower Details
  • Circuit Type: Open
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Baltimore Aircoil Company Cooling Tower 3000 Series - 250 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed