Baltimore Aircoil Company Cooling Tower 3000 Series- 250 Ton

Baltimore Aircoil Company Cooling Tower 3000 Series- 250 Ton

Baltimore Aircoil Company Cooling Tower 3000 Series- 250 Ton. Model 3294 2R. Inlet: 6 in.; outlet: 8 in. Motor: 3 phase, 20/5.0 hp, 1,765/880 rpm, 60 Hz, 3 phase, Code H, Frame 24.3 9.2, 1,297/648 rpm air. Overall dimensions: 18 ft L x 7 ft 11 in. W x 10 ft 10 in. H.
Product Details
  • Stock No: 70.ACEU752d
  • Manufacturer: BAC
  • Model: 3294-2R
Cooling Tower Details
  • Circuit Type: Open
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Baltimore Aircoil Company Cooling Tower 3000 Series- 250 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed