Baltimore Aircoil Company Cooling Tower-75 Ton

Baltimore Aircoil Company Cooling Tower-75 Ton

Baltimore Aircoil Company Cooling Tower-75 Tons. Model VTO-75-KC. 10 HP Motor, 230/460 V. Nominal ton is defined as 3 GPM of water cooled from 95°F to 85°F with a 78°F entering wet-bulb temperature.
Product Details
  • Stock No: 45.cCCFF01.25
  • Manufacturer: BAC
  • Model: VTO-75-KC
Cooling Tower Details
  • Circuit Type: Open
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Baltimore Aircoil Company Cooling Tower-75 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed