Baltimore Aircoil Company Cooling Tower- 75 Ton

Baltimore Aircoil Company Cooling Tower- 75 Ton

Baltimore Aircoil Company Cooling Tower- 75 Ton . Model: VXT75CP, S/N: 842779P. Nominal tonnage: 75. Inlets/outlets: (2) 4 in., (2) 2 in. Belt: B68. Centrifugal fans: (3) 15 in. dia. Manways: (2) 17 in. US Electric Motor: 7.5 hp, 1750 rpm, 230/460 V, 20/10 amps, 60 Hz, 3 phase, 2.1:1 pulley ratio. Overall dimensions: 9 ft. L x 4 ft. W x 8 ft. H.

Product Details
  • Stock No: ACEU30
  • Manufacturer: BAC
  • Model: VXT75CP
  • Serial Number: 842779P
Cooling Tower Details
  • Circuit Type: Open
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Baltimore Aircoil Company Cooling Tower- 75 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed