Baltimore Aircoil Company Cooling Tower

Baltimore Aircoil Company Cooling Tower

Baltimore Aircoil Company Cooling Tower, Model FXT 58C, S/N 91600913P, Belt no. B97, Magnetek Motor, 3 hp, 1,745 rpm, 9.3/9.0/8.5 amp, 208/230/460 volt.

Product Details
  • Stock No: ACEU03
  • Manufacturer: BAC
  • Model: FXT 58C
  • Serial Number: 91600913P
Cooling Tower Details
  • Circuit Type: Open
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Baltimore Aircoil Company Cooling Tower
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed