Baltimore Aircoil Company Cooling Tower VT Series - 360 Ton

Baltimore Aircoil Company Cooling Tower VT Series - 360 Ton

1996 Baltimore Aircoil Company Cooling Tower VT Series. Model: VT1-340-QMAX. S/N: 96100694. Capacity: 360 nominal tons. 501 GPM water from 95° F to 85°F at 78°F entering wet bulb, and 3.24 PSIG spray pressure. Fan Motors: (1) 50 HP, 1800 RPM, 230/460 V, 60 Hz, 3 phase. Series V cooling towers are suitable for both, indoor and outdoor installation, have low sound profiles from centrifugal fans and single air inlets, are easily maintained and offer heavy-duty construction from G-235 hot-dip galvanized steel panels. Overall Dimensions: 12 ft. 6 in. L x 12 ft. 1in. W x 15 ft. 2 in. H. (ACN470).
Product Details
  • Stock No: HDFD223.28a
  • Manufacturer: BAC
  • Model: VT1 - 340 - QMAX
  • Serial Number: 96100694
Cooling Tower Details
  • Circuit Type: Open
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Baltimore Aircoil Company Cooling Tower VT Series - 360 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed