Baltimore Aircoil Company Evaporative Condenser - 10 Ton

Baltimore Aircoil Company Evaporative Condenser - 10 Ton

Baltimore Aircoil Evaporative Condenser. Model no. VNC-10A. Nominal capacity: 10 tons using R-22 at 40°F suction, 105°F condensing and 78° wet bulb. Rated at 7 tons using R-717 at 20°F suction, 96.3°F condensing and 78°F wet bulb. Paco centrifugal pump. (2) 18 in. manways. Inlets/outlets: ammonia hot / cold: 3 in., overflow: 2 in., drain: 3 in., other: 2 in., 3 in., 1 in. 1-1/2 in. This small unit offers quiet operation in noise sensitive areas provided by slow moving centrifugal fans. Overall dimensions: 4 ft. 2-1/2 in. L x 4 ft. 6 W x 6 ft. 2 in. H.(ACN127a-77).

Product Details
  • Stock No: NOI1009
  • Manufacturer: BAC
  • Model: VNC-10A
  • Serial Number: 77-1241
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
Condenser Dimensions
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Baltimore Aircoil Company Evaporative Condenser - 10 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed