Baltimore Aircoil Company Evaporative Condenser - 150 Ton

Baltimore Aircoil Company Evaporative Condenser - 150 Ton

Baltimore Aircoil Company Evaporative Condenser - 150 tons. Model: VXMC150. Nominal rated capacity: 150 tons using R-22 at 105ºF condensing, 40ºF suction, and 78ºF wet bulb. 106 tons using R-717 at 96.3ºF condensing, 20ºF suction and 78ºF wet bulb. The VXMC series feature an axial fan, forced draft design. Manhole diameter: 1 ft. 10 in. Number of fans: 2. Fan diameter: 4 ft. 7 in. Fan motor: (1) 7-1/2 hp. Overall dimensions: 14 ft. 7 in. L x 5 ft. 8 in. W x 11 ft. 4 in. H.(ACN200-81).
Product Details
  • Stock No: BNCA173B
  • Manufacturer: BAC
  • Model: VXMC150
  • Serial Number: 81-9263P
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
Condenser Dimensions
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Baltimore Aircoil Company Evaporative Condenser - 150 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed