Baltimore Aircoil Company Evaporative Condenser-1800 Ton

Baltimore Aircoil Company Evaporative Condenser-1800 Ton

Baltimore Aircoil Company Evaporative Condenser-1800 Tons. Model VC2-1504. S/N 94201483. Belt No. 3BP150. With pan heaters, 22,792.5 mbh @ 95°F condensing and 66°F wetbulb. Dimensions 35 ft. 6 in. L x 11 ft. 10 in. W. Estimated cost new $115,000.
Product Details
  • Stock No: ASLC001.
  • Manufacturer: BAC
  • Model: VC2-1504
  • Serial Number: 94201483
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
Condenser Dimensions
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Baltimore Aircoil Company Evaporative Condenser-1800 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed