Baltimore Aircoil Company Evaporative Condenser - 200 Ton

Baltimore Aircoil Company Evaporative Condenser - 200 Ton

Baltimore Aircoil Company Evaporative Condenser. Model: CPA-200A. Nominal rated capacity: 200 tons using R-22 at 105ºF condensing, 40ºF suction and 78ºF web bulb temperatures. 145 tons using R-717 at 96.3ºF condensing, 20ºF suction and 78ºF wet bulb temperatures. Fans: (4) 3 ft. dia. Displacement: 57,000 cfm. (2) Lincoln electric motors, 5 hp. Overall dimensions: 13 ft. 2 in. L x 10 ft. W x 9 ft. 5 in. H.(ACN280) (BH).

Product Details
  • Stock No: BNCA217B
  • Manufacturer: BAC
  • Model: CPA-200A
  • Serial Number: 66-1603
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
Condenser Dimensions
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Baltimore Aircoil Company Evaporative Condenser - 200 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed