Baltimore Aircoil Company Evaporative Condenser - 560 Ton

Baltimore Aircoil Company Evaporative Condenser - 560 Ton

Baltimore Aircoil Company Evaporative Condenser. Model: VXMC-560. S/N: 86-1693. Rated capacity for R-22: 560 tons at 105ºF condensing, 40ºF suction. and 78ºF wet bulb. Rated capacity for R-717: 397 tons at 96.3ºF condensing, 20ºF suction and 78ºF wet bulb. Air flow: 95,700 cfm. Fans: (1) 7.5 hp and (1) 15 hp. The coil is designed for low pressure drop with sloping tubes for free drainage of the condensed refrigerant. All structural elements, steel panels and coil are hot-dip galvanized. Water distribution system consists of a galvanized header and sch. 40 PVC spray branches with large diameter, non-clog, plastic spray nozzles which can be removed from rubber grommet for cleaning. This unit has two-stage axial-flow fans and a close-coupled, bronze-fitted, centrifugal pump with a mechanical seal. Approximate shipping weight: 23,360 lbs.. Overall Dimensions: 19 ft. 10-1/8 in. L x 9 ft. 10-1/8 in. W x 14 ft. 3/4 in. H. (ACN550-86).
Product Details
  • Stock No: FSBK01
  • Manufacturer: BAC
  • Model: VXMC-560
  • Serial Number: 86-1693
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
Condenser Dimensions
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Baltimore Aircoil Company Evaporative Condenser - 560 Ton