Baltimore Aircoil Company Evaporative Condenser- 711 Ton

Baltimore Aircoil Company Evaporative Condenser- 711 Ton

Baltimore Aircoil Company Evaporative Condenser- 711 Ton. Model C2664MS, S/N 91101254. Nominal tons: 711. (2) Fan Motors: (1) Lincoln, S/N 3791580, 20 hp, 1750 rpm, 3 phase, 60 Hz, 49.6/24.8 amps, 230/460-208 V; (1) U.S.,10 hp, 1720 rpm, 3 phase, 60 Hz, 30.0-2.2/13.6 amps, 208-230/460 V. Pace pump, Model 30- 563, S/N UPM072591G, 5 hp, 230/460 V, 3 phase, 60 Hz, 1745 rpm.

Product Details
  • Stock No: ENDC002.
  • Manufacturer: BAC
  • Model: C2664MS
  • Serial Number: 91101254
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
Condenser Dimensions
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Baltimore Aircoil Company Evaporative Condenser- 711 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed