Baltimore Aircoil Company Evaporative Condenser - 90 Ton

Baltimore Aircoil Company Evaporative Condenser - 90 Ton

Baltimore Aircoil Company Evaporative Condenser. Model: VC1-90. Rated capacity: 90 tons using R-22 at 105ºF condensing, 40ºF suction and 78ºF web bulb temperatures or 64 tons using R-717 at 96.3ºF condensing, 20ºF suction and 78ºF wet bulb temperatures. Approximate overall dimensions: 10 ft. L x 3 ft. 11-3/4 in. W x 9 ft. ½ in. H.(ACN202).

Product Details
  • Stock No: MDPK550.20
  • Manufacturer: BAC
  • Model: VC1-90
  • Serial Number: USA003150101
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
Condenser Dimensions
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Baltimore Aircoil Company Evaporative Condenser - 90 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed