Baltimore Aircoil Company Evaporative Condenser

Baltimore Aircoil Company Evaporative Condenser

Baltimore Aircoil Company Evaporative Condenser, Model VC1-N230PU, S/N U01682401, this condenser can be used for ammonia or freon, it was last used with 218 tons of R-22 refrigerant at 105°F condensing temperature, 20°F suction temperature and 78°F entering wet bulb. Fan motor: (1) 15 hp, 1,800 /900 rpm, 3 phase, 60 hertz, 460 volt, 2 speed, 1 winding, TEFC enclosure fan drives based on 0 in. ESP. Pump motor: (1) 2 hp, 1,800 rpm, 3 phase, 60 hertz, 460 volt, TEFC enclosure. 12/08/2000
Product Details
  • Stock No: ACEE01.65
  • Manufacturer: BAC
  • Model: VC1-N230PU
  • Serial Number: U01682401
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
  • Unit Nominal Tons (TR): 218
Condenser Dimensions
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Baltimore Aircoil Company Evaporative Condenser
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed