Baltimore Aircoil Company Evaporative Condenser

Baltimore Aircoil Company Evaporative Condenser

Baltimore Aircoil Company Evaporative Condenser. Refrigerant: Ammonia. Estimated tonnage: 300. 24 rows of tubes @ total of 576 tubes. (6) Centrifugal fans. Hawker-Siddeley Motor, 10 hp, 1770 rpm, 575 V, 10.4 amps, 60 Hz, 3 phase. Brook-Compton Motor, 10 hp, 1720 rpm, 575 V, 10.4 amps, 60 Hz, 3 phase. Inlets: (2) 4 in. dia. refrigerant ports. Outlets: (2) 2 in. dia. refrigerant ports, (1) 6 in. dia. port (pan drain). Overall dimensions: 12 ft. 2 in. L x 9 ft. 1 in. W x 10 ft. 7 in. H.

Product Details
  • Stock No: HDFD231.56a
  • Manufacturer: BAC
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
Condenser Dimensions
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Baltimore Aircoil Company Evaporative Condenser
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed