Baltimore Aircoil Company Evaporative Condenser

Baltimore Aircoil Company Evaporative Condenser

Baltimore Aircoil Company Evaporative Condenser. Model: Possibly VC2 Series. Belt no: B108. Number of (axial) fans: 2. Fan diameter: 54 in. U.S. electric motor: 5 hp. Berkeley centrifugal pump, Model: B3ZPMS. Marathon electric motor: 5 hp. Inlets: (2) 1 ft. 10.25 in. manways, (3) 4 in. dia. ports, (1) 1 in. dia. port. Outlets: (3) 4 in. dia. ports, (1) 1-1/2 in. dia. port. Overall dimensions: 13 ft. 9 in. L x 9 ft. 7 in. W x 14 ft. 6-1/2 in. H.

Product Details
  • Stock No: KWBF214.20
  • Manufacturer: BAC
  • Model: Possibly VC2 Series
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
Condenser Dimensions
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Baltimore Aircoil Company Evaporative Condenser
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed