Baltimore Aircoil Company Evaporative Condenser

Baltimore Aircoil Company Evaporative Condenser

(5) Baltimore Aircoil Company Evaporative Condensers. Model VC1-804-QM. S/N 97101049. (2) Fan motors: 50 hp. Pump motor: 5 hp. Overall dimensions 17 ft. 8 in. L x 11 ft. 10 in. W x 174 in. H. For shipping 17 ft. 8 in. split in two sections.

Product Details
  • Stock No: PIDC001.
  • Manufacturer: BAC
  • Model: VC1-804-QM
  • Serial Number: 97101049
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
Condenser Dimensions
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Baltimore Aircoil Company Evaporative Condenser
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed