Baltimore Aircoil Company Evaporative Condensers - 285 Ton

Baltimore Aircoil Company Evaporative Condensers - 285 Ton

Baltimore Aircoil Company Evaporative Condensers. Model: VXMCN570. Rated capacity: 285 tons using R-22 at 105ºF condensing, 40ºF suction, and 78ºF wet bulb and 205 tons using R-717 at 96.3ºF condensing, 20ºF suction and 78ºF wet bulb. Uniquely designed as side by side, connected units, these are capable of being divided operationally into individual units, each with one fan and coil section. We are offering one of these units for sale. As single, axial fans are located on the ends and not on the sides of each unit, they can be placed closed to walls or set-backs for narrow, space limiting applications. Overall dimensions: 22 ft. 3 in. L x 7 ft. 3 in. W x 13ft. H. (ACN255-83).
Product Details
  • Stock No: 125.Rd0063
  • Manufacturer: BAC
  • Model: VXMCN570
  • Serial Number: 830805P
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
  • Unit Nominal Tons (TR): 285
  • Unit Ammonia Tons (TR): 205
Condenser Dimensions
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Baltimore Aircoil Company Evaporative Condensers - 285 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed