Baltimore Aircoil Company Fluid Cooler - 210 Ton

Baltimore Aircoil Company Fluid Cooler - 210 Ton

Baltimore Aircoil Company Fluid Cooler. Model VXI-210-2R. Rated capacity: 210 nominal tons with respective entering and leaving water temperature of 95°F and 85°F and a wet bulb of 78°F. This listing is for the coil section only. The fan section is not included. Overall dimensions: 18 ft. 1 in. L x 6 ft. 2 in. W x 4 ft. 10 in. H.(ACN870-84).

Product Details
  • Stock No: 280.264
  • Manufacturer: BAC
  • Model: VXI-210-2R
  • Serial Number: 84-2973P
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
  • Unit Nominal Tons (TR): 210
  • Unit Ammonia Tons (TR): 149
Condenser Dimensions
  • Top Length (Inches): 217
  • Top Width (Inches): 74
  • Top Height (Inches): 58
Pump Details
  • Pump Included? Yes
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
  • ACN: 870-84
Additional Product Details
Baltimore Aircoil Company Fluid Cooler - 210 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed