Baltimore Aircoil Company Ice Storage

Baltimore Aircoil Company Ice Storage

Baltimore Aircoil Company Ice Storage, Model TSV-237MS, S/N 99209891, 8 ft. 2 in. x 10 ft. 7 in. x 7 ft. 10 in. COMPATIBLE WITH ALL CHILLER TYPES: These units are compatible with centrifugal, reciprocating and screw-type chillers since glycol design temperatures during the ice build mode are typically 22°F and higher. Verification of the combined performance of the thermal storage unit and the chiller is critical to successful system operation. Similar to model TSU-237M with the following specifications: latent capacity 237 ton-hours, approx. shipping weight 9,750 lb; approx. operating weight 9,100 lb., tank water volume 2,990 gallons, coil glycol volume 260 gallons, connection size 2 in., unit width 7 ft. 10-38 in., unit length 10 ft. 7-58 in.
Product Details
  • Stock No: ACEU935
  • Manufacturer: BAC
  • Model: TSV-237MS
  • Serial Number: 99209891
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Baltimore Aircoil Company Ice Storage
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed