Baltimore Aircoil Company Remote Sump Tank 400 Gallons

Baltimore Aircoil Company Remote Sump Tank 400 Gallons

Baltimore Aircoil Company Remote Sump Tank 400 Gallons. Model: RS-457R. S/N: R97113331. Remote sump tanks eliminate the need for other methods of freezing, simplify water treatment, facilitate dry operation, and require little maintenance. Equipped with a float device and (2) removable lids. Inlets/outlets: (2) 3/4 in. dia. NPT, (1) 3 in. dia. pipe, (1) 4 in. dia. pipe, (1) 14 in. dia. manway. Overall dimensions: 88 in. L x 48 in. W x 51 in. H. XM

Click here to see a video of the equipment
Product Details
  • Stock No: SNBB341.
  • Manufacturer: BAC
  • Model: RS-457R
  • Serial Number: R97113331
Glycol Chiller Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Baltimore Aircoil Company Remote Sump Tank 400 Gallons
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed