Baltimore Aircoil Company Water Cooling Tower - 26 Ton

Baltimore Aircoil Company Water Cooling Tower - 26 Ton

Baltimore Aircoil Company Water Cooling Tower, Model FXT-26R S/N U12879601MAD, (CTI 92-11-01), with Marathon 3 hp pumps. 1 hp fan. Overall dimensions 4 ft. 6 in. L x 6 ft. W x 7 ft. 7 in. H

Product Details
  • Stock No: DBHK217.2a
  • Manufacturer: BAC
  • Model: FXT-26R
  • Serial Number: U12879601MAD
Cooling Tower Details
  • Circuit Type: Open
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Baltimore Aircoil Company Water Cooling Tower - 26 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed