Baltimore Aircoil Company Water Cooling Tower - 5 Ton

Baltimore Aircoil Company Water Cooling Tower - 5 Ton

Baltimore Aircoil Company Water Cooling Tower- 5 Ton. Model FXT-5C. S/N 89200723. Motor specifications: 1/3 hp, 1,725 rpm, 230/460 V, 60 Hz, 1.8-1.6/0.8 amps, 3 phase. Manway: 18 in. Inlet: 4-1/2 in. (3) Outlets: (1) 3 in., (2) 2 in. Automatic controller: type-872AE, Model 1C, range 25-90 °F. Baldor fan: 20 in. Overall dimensions: 24 in. L x 82 in. W x 53 in. H. SOLD
Product Details
  • Stock No: DBHK218.2a
  • Manufacturer: BAC
  • Model: FXT-5C
  • Serial Number: 89200723
Cooling Tower Details
  • Circuit Type: Open
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Baltimore Aircoil Company Water Cooling Tower - 5 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed