Baltimore Aircoil Company Water Cooling Tower - 58 Ton

Baltimore Aircoil Company Water Cooling Tower - 58 Ton

Baltimore Aircoil Company Water Cooling Tower, Model FXT-58R, S/N 012879501MAD, with Marathon 3 hp pump. 3 hp Fan. Overall dimensions 6 ft. L x 7 ft. 3 in. W x 7 ft. 8 in. H
Product Details
  • Stock No: DBHK215.2a
  • Manufacturer: BAC
  • Model: FXT-58R
  • Serial Number: 012879501MAD
Cooling Tower Details
  • Circuit Type: Open
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Baltimore Aircoil Company Water Cooling Tower - 58 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed