Baltimore Aircoil Company Water Cooling Tower - 8 Ton

Baltimore Aircoil Company Water Cooling Tower - 8 Ton

Baltimore Aircoil Company, Water Cooling Tower- 8 Ton. Model FXT-7.5C, S/N 93200033, Cat # L1304. 1/2 hp, 1,725 rpm, 115/208/230 V, 1 phase, 60 Hz, 8.4/4.4/4.2 amps. Electric fan: 20 in. Bell & Gosset pump. Inlet: 1 in. Outlets: (2) 2 in.; (1) 3 in.; (2) 3/4 in. drains. Overall dimensions: 24 in. L x 82 in. W x 54 in. H.
Product Details
  • Stock No: DBHK224.2a
  • Manufacturer: BAC
  • Model: FXT-7.5C
  • Serial Number: 93200033
Cooling Tower Details
  • Circuit Type: Open
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Baltimore Aircoil Company Water Cooling Tower - 8 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed