Baltimore Aircoil Company Water Cooling Tower

Baltimore Aircoil Company Water Cooling Tower

Baltimore Aircoil Company Water Cooling Tower. Model 15125A. S/N U013029701. (2) 3 hp motors. Capacity: 600 gpm from 110 °F - 95 °F with 75 °F entering air wet bulb temperature. (2) 5 hp, 1800 rpm, 3 phase, 60 Hz, 460 V, standard TEAO enclosure. Overall dimensions: 9 ft 9-1/2 in. L x 8 ft 5-3/4 in. W x 8 ft 10-3/4 in. H.

Product Details
  • Stock No: DPCO315.
  • Manufacturer: BAC
  • Model: 15125A
  • Serial Number: U013029701
Cooling Tower Details
  • Circuit Type: Open
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Baltimore Aircoil Company Water Cooling Tower
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed