Baltimore Aircoil ICE CHILLER Thermal Storage Unit - Ice Bank

Baltimore Aircoil ICE CHILLER Thermal Storage Unit - Ice Bank

BAC ICE CHILLER Thermal Storage Unit. Also known as an Ice Bank. Model: TSU-290. S/N: 88600678P. Capacity: 22,000 (lbs ice per 12 hour build). Full storage build time: 12 hours using 22.16 TR at 19F (R-717 ammonia). Designed to shift energy use to reduce operating costs, while providing a constant 34F water supply for process cooling applications as well as HVAC. In the Ice Build operating mode, ice is built by circulating glycol or refrigerant through the unit’s coils (38-64mm thick). In Ice Only Cooling operating mode, the compressor unit is off and water is circulated though the iced tubes. Chilling with compressor on or solely with the compressor are also available operating modes. Coils are housed in an insulated, sealed box. Galvanized steel coil rating 375 PSIG. Dimensions: 117 in. x 144 in. x 87 in. H

Product Details
  • Stock No: SDFP152.4
  • Manufacturer: BAC
  • Model: TSU-290
  • Serial Number: 88600678P
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Baltimore Aircoil ICE CHILLER Thermal Storage Unit - Ice Bank
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed