Baltimore Aircoil Stainless Steel Cooling Tower - 235 Ton

Baltimore Aircoil Stainless Steel Cooling Tower - 235 Ton

BAC / APV ‘V7’ Cooling Tower. Model VTL-235. Nominal capacity: 235 TR (tons refrigeration) / 830 GPM. Constructed of Stainless Steel. Fan section height: 80 in. Overall dimensions: 170 in. L x 118 in. W x 152 in. H.

Product Details
  • Stock No: CMCS01B
  • Manufacturer: BAC
  • Model: VLT-235
Cooling Tower Details
  • Circuit Type: Open
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Baltimore Aircoil Stainless Steel Cooling Tower - 235 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed