Baltimore Aircoil VC2 Evaporative Condenser - 420 Ton

Baltimore Aircoil VC2 Evaporative Condenser - 420 Ton

Baltimore Aircoil Company VC2 Evaporative Condenser. Model: VC2-420-R. S/N: U037773101MAD. Belt: 2B150. Year: 2003. Nominal refrigeration tonnage rating (R-22): 420tons. Rating with R-717 Ammonia: 298 tons. Base heat rejection: 6,174 MBH. 250 PSIG. VC2-Series Evaporative Condensers are traditional style forced draft evaporative condensers with axial fans to minimize energy consumption. The steel panels and structural elements are constructed of heavy-gauge G-235 hot-dip galvanized steel. Fan motor: 5 HP, 60 Hz, 3-phase. BAC centrifugal pump:, 5 HP, 60 Hz, 3-phase. Refrigerant ports: 4 in. Shipping weight: 17,410 lbs (12,370 lbs heaviest section). Overall dimensions: 11 ft. 7.25 in. L x 11 ft. 10 in. W x 14 ft. 4.75 in. H.

Product Details
  • Stock No: RCSC1809.25
  • Manufacturer: BAC
  • Model: VC2-420-R
  • Serial Number: U037773101MAD
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
Condenser Dimensions
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Baltimore Aircoil VC2 Evaporative Condenser - 420 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed