Baltimore Aircoil VC2-Series Evaporative Condenser- 1504 Ton

Baltimore Aircoil VC2-Series Evaporative Condenser- 1504 Ton

Baltimore Aircoil VC2-Series Evaporative Condenser- 1504 Ton. Model VC2-1504. S/N: 95101034. Belt: 2BP150/3B150. Refrigerant: R-707. Capacity: 13732 MBtuh @ 95 °F condensing temperature and 80 °F entering wet bulb. (2) US Fan Motors, 25 hp, 1765 rpm, 208-230/460 V, 70.0-63.0/31.2 amps, 60 Hz, 3 phase. (2) Baldor Industrial Motors, 15 hp, 1765 rpm, 230/460 V, 36/18 amps, 60 Hz, 3 phase. (2) Baltimore Aircoil Company Centrifugal Pumps, S/N's: SKM0526957 and SKM052695N, capacity (ea): 834 gpm @ 17.4 tdh, impeller diameter: 5.80 in. (2) Baldor Industrial Pump Motors, 5 hp, 1725 rpm, 230/460 V, 13.2/6.6 amps, 60 Hz, 3 phase. VC2-Series Evaporative Condensers are traditional style forced draft evaporative condensers with axial fans to minimize energy consumption. The steel panels and structural elements are constructed of heavy-gauge G-235 hot-dip galvanized steel. Inlets: (2) 6 in. dia. PVC tubes. Outlets: (4) 2 in. dia. ports, (2) 3 in. dia. FNPT. Overall dimensions: 39 ft. 8 in. L x 11 ft. 10 in. W x 9 ft. H. Clean. (SR400).
Product Details
  • Stock No: DTTC848.
  • Manufacturer: BAC
  • Model: VC2-1504
  • Serial Number: 95101034
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
Condenser Dimensions
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Baltimore Aircoil VC2-Series Evaporative Condenser- 1504 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed