Baltimore Aircoil VC2-Series Evaporative Condenser - 1504 Ton

Baltimore Aircoil VC2-Series Evaporative Condenser - 1504 Ton

Baltimore Aircoil VC2-Series Evaporative Condenser - 1504 Tons. Model: VC2-1504. S/N: U071799401. Nominal refrigeration tonnage rating (R-22): 1,504 tons. Rating with R-717 Ammonia: 1,067 tons. Base heat rejection: 22,109 MBH. VC2-Series Evaporative Condensers are traditional style forced draft evaporative condensers with axial fans to minimize energy consumption. The steel panels and structural elements are constructed of heavy-gauge G-235 hot-dip galvanized steel. (2) Fan motors, 25 HP, 60 Hz, 3-phase. (2) Fan motors, 15 HP, 60 Hz, 3-phase. (2) Baltimore Aircoil Company centrifugal pumps, 5 HP, 60 Hz, 3-phase. Refrigerant ports: 4 in. Shipping weight: 57,340 lbs (21,400 lbs heaviest section). Overall dimensions: 39 ft. 9 in. L x 11 ft. 10 in. W x 15 ft. 2 in. H.
Click here to see a video of the equipment
Product Details
  • Stock No: LKBA399
  • Manufacturer: BAC
  • Model: VC2-1504
  • Serial Number: U071799401
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
Condenser Dimensions
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Baltimore Aircoil VC2-Series Evaporative Condenser - 1504 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed