Baltimore Aircoil VC2 Series Evaporative Condenser - 471 Ton

Baltimore Aircoil VC2 Series Evaporative Condenser - 471 Ton

Baltimore Aircoil VC2 Series Evaporative Condenser. Model: VC2-471. Serial: 99101841. Refrigerant: ammonia. Nominal rating: 471 TR (R22) / 334 TR (R717). Shipping weight: 19,450 LBS (14,400 LBS heaviest section). Overall dimensions: 11 ft. 10 in. W x 13.5 ft. L x 182 in. H.

Product Details
  • Stock No: JLAC01
  • Manufacturer: BAC
  • Model: VC2-471
  • Serial Number: 99101841
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
Condenser Dimensions
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Baltimore Aircoil VC2 Series Evaporative Condenser - 471 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed