Barber Coleman MA-418-0-0-2 Actuator ( 120v, 60 Hz, 70 W)

Barber Coleman MA-418-0-0-2 Actuator ( 120v, 60 Hz, 70 W)

New Barber Coleman Actuator. Model: MA-418-0-0-2. Power Supply: 9Amps, 120V, 60 Hz, 70 W. Max AMB Temp: 58 C - 136 F.
Product Details
  • Stock No: REP49
  • Manufacturer: Barber Coleman
  • Model: MA-418-0-0-2
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 8
  • Width (Inches): 6
  • Height (Inches): 8
  • Weight (LBS): 10
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Barber Coleman MA-418-0-0-2 Actuator ( 120v, 60 Hz, 70 W)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed