Barnstead / Thermolyne Big Bill Orbital Shaker

Barnstead / Thermolyne Big Bill Orbital Shaker

Barnstead / Thermolyne Big Bill Orbital Shaker. 120 V, 0.4 A, 35 W, 50/60 HZ, 1 Ph. Include (16) size 250 holders and (4) size 1000 holders. Overall dimensions: 1 ft. 5 in. L x 1 ft. 5 in. W x 9-1/4 in. H. (ACN20).

Product Details
  • Stock No: SWCS16.2a
  • Manufacturer: Barnstead / Thermolyne
  • Model: M73625
  • Serial Number: 736980823753
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 17
  • Width (Inches): 17
  • Height (Inches): 9.25
  • ACN: 20
Additional Product Details
Barnstead / Thermolyne Big Bill Orbital Shaker
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed