Bauer D-73734 Gear Motor

Bauer D-73734 Gear Motor

Eberhard Bauer Gear Motor. Type: G32-11/D1A6-283-W-AS/M. Serial No: 1777342-03. Series: D-73734.
Product Details
  • Stock No: HSFD10
  • Manufacturer: Bauer
  • Model: D-73734
  • Serial Number: 1777342-03
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor RPM: 1,120
  • Motor Voltage: 460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 30
  • Width (Inches): 15
  • Height (Inches): 15
  • Weight (LBS): 200
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1998
  • Spec Sheet Available: Yes
Bauer D-73734 Gear Motor

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed