Bean Royal High Pressure Pump

Bean Royal High Pressure Pump

Bean Royal High Pressure Pump. Model: R-35. S/N: 22618. Capacity: 35 gpm. 700 psi. Inlets/outlets: (1) 2 in., (1) 1.5 in. Johnny Electric Motor: 10 hp, 1,735 rpm, 220 V, 26 amps, 60 Hz, 3 phase. (6) Ball valves: 1.2 in. dia. 2.5:1 pulley ratio. Overall dimensions: 61 in. L x 34 in. W x 48 in. H. (ACN50)

Product Details
  • Stock No: HDBA085.3a
  • Manufacturer: Bean Royal
  • Model: R-35
  • Serial Number: 22618
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Bean Royal High Pressure Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed