Belam Paddle Blender-Approximately 30 Cubic Feet

Belam Paddle Blender-Approximately 30 Cubic Feet

Belam Paddle Blender- 30 Cu. Ft. Model DK23. S/N 02754. Unit requirements: 220 V, 60 Hz. Inside dimensions: 43 in. L x 36 in. W x 33 in. H. Paddles: (2) 35 in. L x 14-1/2 W. Outlet: (1) 2 in. dia. port. Overall dimensions: 48 in. L x 41 in. W x 72 in. H.

Product Details
  • Stock No: 195
  • Manufacturer: Belam
  • Model: DK23
  • Serial Number: 2754
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Belam Paddle Blender-Approximately 30 Cubic Feet
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed